Shop ZORO SELECT

Thumb Screw, #8-32 Thread Size, Round, Plain 18-8 Stainless Steel, 1/2 in Head Ht, 1 in Lg

  • Mfr # Z0766

  • Zoro # G3311174


product price: 
$
5.25
/ea

Key Features

Thread Size
#8-32
Head Shape
Round
Material
18-8 Stainless Steel
Finish
Plain
Head Thickness
0.25 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
Z0766
Zoro #
G3311174
UPC #
00194484308230
Country of Origin
United States
Head Shape
Round
Material
18-8 Stainless Steel
Finish
Plain
Head Material
18-8 Stainless Steel
Thread Style
Fully Threaded
Tensile Strength
80,000
Item
Thumb Screw
System of Measurement
Inch
Class
2A
Head Type
Knurled
Rockwell Hardness
B83
Tip Material
18-8 Stainless Steel
For Use in Systems
Jig and Fixture Component
Includes Nut
Nut Not Included
Type
Thumb Screw
Pack Size
Small
Made in North America
Made in North America
Material Quality Standards
ASTM A582
Head Style
Thumb
Thread Fit
2A
Grip Style
Knurled
Material Grade/Class
18-8
Head Texture
Knurled
Drive
No Drive
Thread Type
Coarse

Description

Thumb Screw, Grip Style Knurled, Type Thumb Screw, Finish Plain, Material Stainless Steel, Thread Size #8-32, Fastener Length 1 in, Thread Style Fully Threaded, Thread Length Not Applicable, Head Width 0.25 in, Head Height 0.5 in, Tensile Strength 90,000 psi, Maximum Head Width 1/4 in, Minimum Head Width Not Applicable, Maximum Head Height 1/2 in, Minimum Head Height Not Applicable, System of Measurement Inch, Drive No Drive, For Use in Systems Jig and Fixture Component

Ratings & reviews

Explore more products