Zoro Homepage

Thumb Screw, M6-1.00 Thread Size, Round, Plain 18-8 Stainless Steel, 6 mm Head Ht, 19 mm Lg, 5 PK

  • Mfr # RMM3487-SS

  • Zoro # G3228364


product price: $15.79
/pk 5, $3.16/ea

Key Features

Thread Size
M6-1.00
Head Shape
Round
Material
18-8 Stainless Steel
Finish
Plain
Head Height
6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RMM3487-SS
Zoro #
G3228364
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M6-1.00
Fastener Length
19 mm
Head Height
6 mm
Head Thickness
6 mm
Head Dia.
13 mm
Head Width
6 mm
Overall Length
19 mm
Screw Size
M6
Thread Length
19 mm
Maximum Head Height
6 mm
Maximum Head Width
6 mm

Details

Head Shape
Round
Material
18-8 Stainless Steel
Finish
Plain
Head Material
18-8 Stainless Steel
Tensile Strength
80,000
Item
Thumb Screw
Rockwell Hardness
B85 to B95
System of Measurement
Metric
Class
2A
Head Type
Knurled
Tip Material
18-8 Stainless Steel
Includes Nut
Nut Not Included
Thread Fit
2A
Pack Size
Small
Type
Thumb Screw
Grip Style
Knurled
Thread Pitch
1 mm
Head Style
Thumb
Thread Type
Coarse
Head Texture
Knurled
Drive
No Drive
Material Grade/Class
18-8

Description

Thumb Screw, Grip Style Knurled, Type Thumb Screw, Finish Plain, Material Stainless Steel, Thread Size M6x1.00, Fastener Length 19 mm, Thread Length 19 mm, Head Width 6 mm, Head Height 6 mm, Tensile Strength 80,000 psi, Maximum Head Width 6 mm, Minimum Head Width Not Applicable, Maximum Head Height 6 mm, Minimum Head Height Not Applicable, System of Measurement Metric, Drive No Drive, Head Material Stainless Steel, Head Shape Round, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products