Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thumb Screw, M4-0.70 Thread Size, Rounded Wing, Zinc Plated Iron, 10.5 mm Head Ht, 10 mm Lg

  • Mfr # WS6S040100-001P1

  • Zoro # G3132482


product price: $2.49
/ea

Key Features

Thread Size
M4-0.70
Head Shape
Rounded Wing
Material
Iron
Finish
Zinc Plated
Head Height
10.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WS6S040100-001P1
Zoro #
G3132482
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
M4-0.70
Fastener Length
10 mm
Head Height
10.5 mm
Head Dia.
8 mm
Head Width
20 mm
Screw Size
M4
Maximum Head Width
20 mm
Maximum Head Height
10.5 mm

Details

Head Shape
Rounded Wing
Material
Iron
Finish
Zinc Plated
Head Material
Iron
Item
Thumb Screw
System of Measurement
Metric
Head Type
Wing
Meets/Exceeds
Standards Comparable to DIN 316
Tip Type
Flat
Class
6g
Material Grade/Class
6g
Head Style
Thumb
Pack Size
Small
Thread Fit
8G
Dimensional Standards
DIN 316
Thread Pitch
0.7 mm

Description

Thumb Screw, Finish Zinc-Plated, Material Iron, Thread Size M4x0.70, Fastener Length 10 mm, Thread Length Not Applicable, Head Width 20 mm, Head Height 10.5 mm, Tensile Strength 48,000 psi, Head Type Wing, Maximum Head Width 20 mm, Minimum Head Width Not Applicable, Maximum Head Height 10.5 mm, Minimum Head Height Not Applicable, System of Measurement Metric, Dimensional Standards DIN 316, Drive Not Applicable, Head Shape Rounded Wing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products