Zoro Homepage

Thumb Screw, M5 Thread Size, Wing, Plain Steel, 20 mm Lg, 500 PK

  • Mfr # M520WAA2

  • Zoro # G2429909


product price: $393.99
/pk 500, $0.79/ea
Free Shipping & Returns

Key Features

Thread Size
M5
Fastener Length
20 mm
Head Shape
Wing
Material
Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M520WAA2
Zoro #
G2429909
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
M5
Fastener Length
20 mm

Details

Head Shape
Wing
Material
Steel
Finish
Plain
Thread Style
Fully Threaded
Item
Thumb Screw
Head Type
Wing
System of Measurement
Metric

Description

M5-0.8X20 Metric Light Series Cold Forged Wing Screw Full Thred American Type A2 Stainless

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.