Zoro Homepage

Thumb Screw, M6-1.00 Thread Size, Plain Steel, 30 mm Lg, 300 PK

  • Mfr # M630WAA2

  • Zoro # G2430091


product price: $333.99
/pk 300, $1.11/ea
Free Shipping & Returns

Key Features

Thread Size
M6-1.00
Material
Steel
Finish
Plain
Head Type
Wing
System of Measurement
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M630WAA2
Zoro #
G2430091
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
M6-1.00
Fastener Length
30 mm

Details

Material
Steel
Finish
Plain
Item
Thumb Screw
Head Type
Wing
System of Measurement
Metric

Description

Machine Screws,M6-1.0x30 LITE CO,PK300, Package Quantity 300

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.