Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thumb Screw, M6-1.00 Thread Size, Rounded Wing, Plain 18-8 Stainless Steel, 13.6 mm Head Ht

  • Mfr # WS6X06035-001P1

  • Zoro # G3219307


product price: $4.19
/ea

Key Features

Thread Size
M6-1.00
Head Shape
Rounded Wing
Material
18-8 Stainless Steel
Finish
Plain
Head Height
13.6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WS6X06035-001P1
Zoro #
G3219307
UPC #
-
Country of Origin
China

Dimensions

Thread Size
M6-1.00
Fastener Length
35 mm
Head Height
13.6 mm
Head Dia.
12 7/10 mm
Head Width
27.8 mm
Screw Size
M6
Maximum Head Height
13.6 mm
Maximum Head Width
27.8 mm

Details

Head Shape
Rounded Wing
Material
18-8 Stainless Steel
Finish
Plain
Head Material
18-8 Stainless Steel
Item
Thumb Screw
Meets/Exceeds
Standards Comparable to DIN 316
Tip Type
Flat
Class
6g
System of Measurement
Metric
Head Type
Wing
Thread Fit
8G
Dimensional Standards
DIN 316
Head Style
Thumb
Pack Size
Small
Thread Pitch
1 mm
Material Grade/Class
18-8

Description

Thumb Screw, Finish Plain, Material Stainless Steel, Thread Size M6x1.00, Fastener Length 35 mm, Thread Length Not Applicable, Head Width 27.8 mm, Head Height 13.6 mm, Tensile Strength Not Applicable, Head Type Wing, Maximum Head Width 27.8 mm, Minimum Head Width Not Applicable, Maximum Head Height 13.6 mm, Minimum Head Height Not Applicable, System of Measurement Metric, Dimensional Standards ~DIN 316-A2 W/WASHER, Drive Not Applicable, Head Shape Rounded Wing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.