Zoro Homepage

Thumb Screw, M8-1.25 Thread Size, Plain Steel, 20 mm Lg, 250 PK

  • Mfr # M820WAA2

  • Zoro # G2430064


product price: $324.99
/pk 250, $1.30/ea
Free Shipping & Returns

Key Features

Thread Size
M8-1.25
Material
Steel
Finish
Plain
Head Type
Wing
System of Measurement
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M820WAA2
Zoro #
G2430064
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
M8-1.25
Fastener Length
20 mm

Details

Material
Steel
Finish
Plain
Item
Thumb Screw
Head Type
Wing
System of Measurement
Metric

Description

Machine Screws,M8-1.25x20 LITE C,PK250, Package Quantity 250

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.