Zoro Homepage

Thumb Screw, #10-24 Thread Size, Spade, Plain 18-8 Stainless Steel, 15/32 in Head Ht, 3/8 in Lg

  • Mfr # TSIX-100037S-005P

  • Zoro # G3328543


product price: $5.49
/pk 5, $1.10/ea

Key Features

Thread Size
#10-24
Head Shape
Spade
Material
18-8 Stainless Steel
Finish
Plain
Head Material
18-8 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TSIX-100037S-005P
Zoro #
G3328543
UPC #
-
Country of Origin
China

Dimensions

Thread Size
#10-24
Fastener Length
3/8 in
Head Height
15/32 in
Head Width
7/16 in
Maximum Head Height
15/32 in
Shoulder Diameter
11/32 in
Screw Size
#10
Overall Length
3/8 in
Maximum Head Width
7/16 in

Details

Head Shape
Spade
Material
18-8 Stainless Steel
Finish
Plain
Head Material
18-8 Stainless Steel
Item
Thumb Screw
Rockwell Hardness
RC 80-90B
System of Measurement
Inch
Head Type
Spade
Tip Material
18-8 Stainless Steel
Head Style
Thumb
Pack Size
Small
Includes Nut
Nut Not Included
Type
Thumb Screw
Material Grade/Class
18-8

Description

Thumb Screw, Type Thumb Screw, Finish Plain, Material Stainless Steel, Thread Size 10-24, Fastener Length 3/8 in, Thread Length Not Applicable, Head Width 0.438 in, Head Height 0.469 in, Tensile Strength Not Applicable, Head Type Spade, Maximum Head Width 7/16 in, Minimum Head Width Not Applicable, Maximum Head Height 15/32 in, Minimum Head Height Not Applicable, System of Measurement Inch, Dimensional Standards ASME B18.6.8 2010, Drive Not Applicable, Head Material Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.