Zoro Homepage

Thumb Screw, Spade, 10-32, 1" L, pk 25

  • Mfr # TSFI-100100P0-025P

  • Zoro # G2526562


product price: $5.65
/pk 25, $0.23/ea

Key Features

Thread Size
#10-32
Head Shape
Spade
Material
Steel
Finish
Zinc Plated
Head Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TSFI-100100P0-025P
Zoro #
G2526562
UPC #
-
Country of Origin
China

Dimensions

Thread Size
#10-32
Fastener Length
1 in
Head Height
0.39 in
Head Width
0.58 in
Screw Size
#10
Overall Length
1 in
Maximum Head Height
25/64 in
Maximum Head Width
37/64 in

Details

Head Shape
Spade
Material
Steel
Finish
Zinc Plated
Head Material
Steel
Item
Thumb Screw
System of Measurement
Inch
Head Type
Spade
Rockwell Hardness
Brinell Min 137
Tip Material
Steel
Includes Nut
Nut Not Included
Head Style
Thumb
Pack Size
Small
Type
Thumb Screw

Description

Thumb Screw, Type Thumb Screw, Finish Zinc-Plated, Material Steel, Thread Size 10-32, Fastener Length 1 in, Thread Length Not Applicable, Head Width 0.58 in, Head Height 0.39 in, Tensile Strength 48,000 psi, Head Type Spade, Maximum Head Width 37/64 in, Minimum Head Width Not Applicable, Maximum Head Height 25/64 in, Minimum Head Height Not Applicable, System of Measurement Inch, Dimensional Standards ASME B18.6.8 2010, Drive Not Applicable, Head Material Steel/Zinc, Head Shape Spade

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products