Thumb Screw, 1/4"-20 Thread Size, Spade, Zinc Plated Steel, 0.64 in Head Ht, 1/2 in Lg, 25 PK
Mfr # TSI0250050S0-025P
Zoro # G3415282
product price: $7.95
/pk 25, $0.32/eaKey Features
Thread Size
1/4"-20
Head Shape
Spade
Material
Steel
Finish
Zinc Plated
Head Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TSI0250050S0-025P
Zoro #
G3415282
UPC #
-
Country of Origin
Italy
Dimensions
Thread Size
1/4"-20
Fastener Length
1/2 in
Head Height
0.64 in
Head Width
0.55 in
Shoulder Diameter
0.44 to 0.47 in
Screw Size
1/4"
Overall Length
1/2 in
Maximum Head Height
41/64 in
Maximum Head Width
35/64 in
Details
Head Shape
Spade
Material
Steel
Finish
Zinc Plated
Head Material
Steel
Item
Thumb Screw
Rockwell Hardness
Brinell Min 137
System of Measurement
Inch
Tip Material
Steel
Head Type
Spade
Includes Nut
Nut Not Included
Pack Size
Small
Head Style
Thumb
Type
Thumb Screw
Description
Thumb Screw, Type Thumb Screw, Finish Zinc-Plated, Material Steel, Thread Size 1/4 In.-20, Fastener Length 1/2 in, Thread Length Not Applicable, Head Width 0.55 in, Head Height 0.64 in, Tensile Strength 48,000 psi, Head Type Spade, Maximum Head Width 35/64 in, Minimum Head Width Not Applicable, Maximum Head Height 41/64 in, Minimum Head Height Not Applicable, System of Measurement Inch, Dimensional Standards ASME B18.6.8 2010, Drive Not Applicable, Head Material Steel/Zinc, Head Shape Spade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.