Zoro Homepage

Thumb Screw, 1/4"-20 Thread Size, Spade, Plain 18-8 Stainless Steel, 1/2 in Head Ht, 2 in Lg, 5 PK

  • Mfr # TSIX0250200P-005P

  • Zoro # G3197354


product price: $13.89
/pk 5, $2.78/ea

Key Features

Thread Size
1/4"-20
Head Shape
Spade
Material
18-8 Stainless Steel
Finish
Plain
Head Material
18-8 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TSIX0250200P-005P
Zoro #
G3197354
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
1/4"-20
Fastener Length
2 in
Head Height
1/2 in
Head Width
23/32 in
Maximum Head Height
1/2 in
Overall Length
2 in
Screw Size
1/4"
Maximum Head Width
23/32 in

Details

Head Shape
Spade
Material
18-8 Stainless Steel
Finish
Plain
Head Material
18-8 Stainless Steel
Item
Thumb Screw
Tip Material
18-8 Stainless Steel
Head Type
Spade
System of Measurement
Inch
Rockwell Hardness
RC 80-90B
Head Style
Thumb
Includes Nut
Nut Not Included
Type
Thumb Screw
Pack Size
Small
Material Grade/Class
18-8

Description

Thumb Screw, Type Thumb Screw, Finish Plain, Material Stainless Steel, Thread Size 1/4-20, Fastener Length 2 in, Thread Length Not Applicable, Head Width 0.719 in, Head Height 0.5 in, Tensile Strength Not Applicable, Head Type Spade, Maximum Head Width 23/32 in, Minimum Head Width Not Applicable, Maximum Head Height 1/2 in, Minimum Head Height Not Applicable, System of Measurement Inch, Dimensional Standards ASME B18.6.8 2010, Drive Not Applicable, Head Material Stainless Steel, Head Shape Spade

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products