Zoro Homepage

Thumb Screw, Wing, M5 x 0.80 x 25 mm, A2 ss

  • Mfr # WS6X05025-001P1

  • Zoro # G3029826


product price: $3.59
/ea

Key Features

Thread Size
M5-0.80
Head Shape
Rounded Wing
Material
18-8 Stainless Steel
Finish
Plain
Head Height
11 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WS6X05025-001P1
Zoro #
G3029826
UPC #
-
Country of Origin
China

Dimensions

Thread Size
M5-0.80
Fastener Length
25 mm
Head Height
11 mm
Head Dia.
10 3/10 mm
Head Width
22.5 mm
Screw Size
M5
Maximum Head Width
22.5 mm
Maximum Head Height
11 mm

Details

Head Shape
Rounded Wing
Material
18-8 Stainless Steel
Finish
Plain
Head Material
18-8 Stainless Steel
Item
Thumb Screw
Class
6g
Head Type
Wing
Meets/Exceeds
Standards Comparable to DIN 316
System of Measurement
Metric
Tip Type
Flat
Thread Pitch
0.8 mm
Thread Fit
8G
Head Style
Thumb
Pack Size
Small
Dimensional Standards
DIN 316
Material Grade/Class
18-8

Description

Thumb Screw, Finish Plain, Material Stainless Steel, Thread Size M5x0.80, Fastener Length 25 mm, Head Width 22.5 mm, Head Height 11 mm, Head Type Wing, Maximum Head Width 22.5 mm, Minimum Head Width Not Applicable, Maximum Head Height 11 mm, Minimum Head Height Not Applicable, System of Measurement Metric, Dimensional Standards DIN 316, Head Shape Rounded Wing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products