Thumb Scrw, #10-24, Full Thread, 1/2"L
- Mfr # 1-EFL-07-S6-
- Zoro # G622413964
product price:Â
$
4.49
/ea
Key Features
Thread Size
3/8"-16
Fastener Length
1 in
Head Shape
Wing
Material
Iron
Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1-EFL-07-S6-
- Zoro #
- G622413964
- UPC #
- -
- Country of Origin
- Multiple
- Head Shape
- Wing
- Material
- Iron
- Finish
- Plain
- Thread Style
- Fully Threaded
- Tensile Strength
- 50,000 psi
- Item
- Thumb Screw
- Thread Fit
- 2A
- Drive
- No Drive
- Rockwell Hardness
- HB156
- Type
- Thumb Screw
- Pack Size
- Small
- System of Measurement
- Inch
- Tip Material
- Malleable Iron
- Includes Nut
- Nut Not Included
- Head Type
- Wing
- Tip Type
- Oval
- Head Texture
- Smooth
- Grip Style
- Smooth
- Thread Type
- Coarse
- Shell Material
- Iron
- Traction Material
- Iron
Dimensions
- Thread Size
- 3/8"-16
- Fastener Length
- 1 in
- Head Thickness
- 0.625 in
- Shoulder Diameter
- 5/8 in
- Maximum Head Height
- 7/8 in
- Maximum Head Width
- 1 13/16 in
- Screw Size
- 3/8 in
- Shoulder Length
- 7/8 in
- Overall Length
- 1 in
- Wire Rope Length
- 1 in
- Length
- 1 in
Description
Thumb Screw, Grip Style Smooth, Type Thumb Screw, Finish Plain, Material Iron, Thread Size 3/8 In.-16, Fastener Length 1 in, Thread Style Fully Threaded, Thread Length Not Applicable, Tensile Strength 50,000 psi, Head Type Wing, Maximum Head Width 1 13/16 in, Minimum Head Width Not Applicable, Maximum Head Height 7/8 in, Minimum Head Height Not Applicable, System of Measurement Inch, Drive No Drive, Head Shape Wing
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.