Thumb Scrw, #10-24, Full Thread, 1.5"L
- Mfr # 1-EFL-10-M7-
- Zoro # G322414216
product price:Â
$
4.89
/ea
Key Features
Grip Style
Smooth
Maximum Head Width
1 11/16 in
Head Texture
Smooth
Head Thickness
0.625 in
Head Type
Wing
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1-EFL-10-M7-
- Zoro #
- G322414216
- UPC #
- -
- Country of Origin
- Multiple
- Grip Style
- Smooth
- Head Texture
- Smooth
- Head Type
- Wing
- Type
- Thumb Screw
- Includes Nut
- Nut Not Included
- Rockwell Hardness
- HB156
- Thread Style
- Fully Threaded
- Finish
- Plain
- Drive
- No Drive
- System of Measurement
- Inch
- Tip Material
- Malleable Iron
- Tensile Strength
- 50,000 psi
- Material
- Iron
- Head Shape
- Wing
- Item
- Thumb Screw
- Pack Size
- Small
- Thread Type
- Coarse
- Tip Type
- Oval
- Thread Fit
- 2A
- Shell Material
- Iron
- Traction Material
- Iron
Dimensions
- Maximum Head Width
- 1 11/16 in
- Head Thickness
- 0.625 in
- Screw Size
- 3/8 in
- Wire Rope Length
- 1 in
- Shoulder Diameter
- 5/8 in
- Maximum Head Height
- 7/8 in
- Shoulder Length
- 7/8 in
- Fastener Length
- 1 in
- Thread Size
- 3/8"-16
- Overall Length
- 1 in
- Length
- 1 in
Description
Thumb Screw, Grip Style Smooth, Type Thumb Screw, Finish Plain, Material Iron, Thread Size 3/8 In.-16, Fastener Length 1 in, Thread Style Fully Threaded, Thread Length Not Applicable, Tensile Strength 50,000 psi, Head Type Wing, Maximum Head Width 1 11/16 in, Minimum Head Width Not Applicable, Maximum Head Height 7/8 in, Minimum Head Height Not Applicable, System of Measurement Inch, Drive No Drive, Head Shape Wing
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.