Thumb Scrw, #10-24, Full Thread, 1.5"L
- Mfr # 1-EFP-02-17-
- Zoro # G622414435
product price:Â
$
4.79
/ea
Key Features
Includes Nut
Nut Not Included
Rockwell Hardness
HB156
Type
Thumb Screw
Maximum Head Width
1 7/16 in
Drive
No Drive
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1-EFP-02-17-
- Zoro #
- G622414435
- UPC #
- -
- Country of Origin
- Multiple
- Includes Nut
- Nut Not Included
- Rockwell Hardness
- HB156
- Type
- Thumb Screw
- Drive
- No Drive
- Head Texture
- Smooth
- Tip Material
- Malleable Iron
- Pack Size
- Small
- Grip Style
- Smooth
- System of Measurement
- Inch
- Thread Style
- Fully Threaded
- Tensile Strength
- 50,000 psi
- Head Shape
- Wing
- Material
- Iron
- Thread Fit
- 2A
- Tip Type
- Oval
- Finish
- Zinc-Plated
- Thread Type
- Coarse
- Head Type
- Wing
- Item
- Thumb Screw
- Shell Material
- Iron
- Traction Material
- Iron
Dimensions
- Maximum Head Width
- 1 7/16 in
- Wire Rope Length
- 1 1/2 in
- Head Thickness
- 0.75 in
- Shoulder Length
- 1 in
- Fastener Length
- 1 1/2 in
- Screw Size
- 3/8 in
- Maximum Head Height
- 1 in
- Thread Size
- 3/8"-16
- Shoulder Diameter
- 3/4 in
- Overall Length
- 1 1/2 in
- Length
- 1 1/2 in
Description
Thumb Screw, Grip Style Smooth, Type Thumb Screw, Finish Zinc-Plated, Material Iron, Thread Size 3/8 In.-16, Fastener Length 1 1/2 in, Thread Style Fully Threaded, Thread Length Not Applicable, Tensile Strength 50,000 psi, Head Type Wing, Maximum Head Width 1 7/16 in, Minimum Head Width Not Applicable, Maximum Head Height 1 in, Minimum Head Height Not Applicable, System of Measurement Inch, Drive No Drive, Head Shape Wing
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.