Thumb Scrw, #10-24, Full Thread, 3/4"L
- Mfr # 1-EFP-07-86-
- Zoro # G722414519
product price:Â
$
4.89
/ea
Key Features
Shoulder Length
7/8 in
Drive
No Drive
Pack Size
Small
Thread Size
3/8"-16
Head Type
Wing
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1-EFP-07-86-
- Zoro #
- G722414519
- UPC #
- -
- Country of Origin
- Multiple
- Drive
- No Drive
- Pack Size
- Small
- Head Type
- Wing
- Type
- Thumb Screw
- Thread Fit
- 2A
- Head Texture
- Smooth
- Includes Nut
- Nut Not Included
- System of Measurement
- Inch
- Tip Material
- Malleable Iron
- Grip Style
- Smooth
- Head Shape
- Wing
- Material
- Iron
- Rockwell Hardness
- HB156
- Item
- Thumb Screw
- Tensile Strength
- 50,000 psi
- Thread Style
- Fully Threaded
- Finish
- Zinc-Plated
- Tip Type
- Oval
- Thread Type
- Coarse
- Shell Material
- Iron
- Traction Material
- Iron
Dimensions
- Shoulder Length
- 7/8 in
- Thread Size
- 3/8"-16
- Maximum Head Height
- 7/8 in
- Shoulder Diameter
- 5/8 in
- Maximum Head Width
- 1 13/16 in
- Head Thickness
- 0.625 in
- Wire Rope Length
- 1 1/2 in
- Screw Size
- 3/8 in
- Fastener Length
- 1 1/2 in
- Overall Length
- 1 1/2 in
- Length
- 1 1/2 in
Description
Thumb Screw, Grip Style Smooth, Type Thumb Screw, Finish Zinc-Plated, Material Iron, Thread Size 3/8 In.-16, Fastener Length 1 1/2 in, Thread Style Fully Threaded, Thread Length Not Applicable, Tensile Strength 50,000 psi, Head Type Wing, Maximum Head Width 1 13/16 in, Minimum Head Width Not Applicable, Maximum Head Height 7/8 in, Minimum Head Height Not Applicable, System of Measurement Inch, Drive No Drive, Head Shape Wing
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.