Shop ZORO SELECT
See all product information
Create Account
Thumb Scrw, 1/4"-20, Full Thread, 3"L
- Mfr # 1-CDR-10-M7-
- Zoro # G022414288
product price:Â
$
3.69
/ea
Key Features
Shoulder Diameter
7/16 in
Grip Style
Smooth
Thread Type
Coarse
Thread Fit
2A
Fastener Length
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1-CDR-10-M7-
- Zoro #
- G022414288
- UPC #
- -
- Country of Origin
- Multiple
- Grip Style
- Smooth
- Thread Type
- Coarse
- Thread Fit
- 2A
- Tip Material
- Malleable Iron
- Tensile Strength
- 50,000 psi
- Tip Type
- Oval
- Pack Size
- Small
- Material
- Iron
- Item
- Thumb Screw
- Rockwell Hardness
- HB156
- Head Texture
- Smooth
- System of Measurement
- Inch
- Head Type
- Wing
- Finish
- Plain
- Type
- Thumb Screw
- Includes Nut
- Nut Not Included
- Thread Style
- Fully Threaded
- Drive
- No Drive
- Head Shape
- Wing
- Shell Material
- Iron
- Traction Material
- Iron
Dimensions
- Shoulder Diameter
- 7/16 in
- Fastener Length
- 2 in
- Shoulder Length
- 5/8 in
- Screw Size
- 1/4 in
- Wire Rope Length
- 2 in
- Head Thickness
- 0.438 in
- Maximum Head Width
- 1 3/8 in
- Maximum Head Height
- 5/8 in
- Thread Size
- 1/4"-20
- Overall Length
- 2 in
- Length
- 2 in
Description
Thumb Screw, Grip Style Smooth, Type Thumb Screw, Finish Plain, Material Iron, Thread Size 1/4 In.-20, Fastener Length 2 in, Thread Style Fully Threaded, Thread Length Not Applicable, Tensile Strength 50,000 psi, Head Type Wing, Maximum Head Width 1 3/8 in, Minimum Head Width Not Applicable, Maximum Head Height 5/8 in, Minimum Head Height Not Applicable, System of Measurement Inch, Drive No Drive, Head Shape Wing
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.