Thumb Scrw, 5/16"-18, Full Thread, 1"L
- Mfr # 1-DEP-02-M7-
- Zoro # G922414005
product price:Â
$
4.59
/ea
Key Features
System of Measurement
Inch
Material
Iron
Maximum Head Height
7/8 in
Screw Size
5/16 in
Head Type
Wing
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1-DEP-02-M7-
- Zoro #
- G922414005
- UPC #
- -
- Country of Origin
- Multiple
- System of Measurement
- Inch
- Material
- Iron
- Head Type
- Wing
- Thread Type
- Coarse
- Head Shape
- Wing
- Rockwell Hardness
- HB156
- Grip Style
- Smooth
- Tip Type
- Oval
- Drive
- No Drive
- Pack Size
- Small
- Finish
- Plain
- Thread Fit
- 2A
- Thread Style
- Fully Threaded
- Tip Material
- Malleable Iron
- Tensile Strength
- 50,000 psi
- Type
- Thumb Screw
- Item
- Thumb Screw
- Head Texture
- Smooth
- Includes Nut
- Nut Not Included
- Shell Material
- Iron
- Traction Material
- Iron
Dimensions
- Maximum Head Height
- 7/8 in
- Screw Size
- 5/16 in
- Thread Size
- 5/16"-18
- Shoulder Length
- 7/8 in
- Fastener Length
- 1 1/2 in
- Maximum Head Width
- 1 3/8 in
- Wire Rope Length
- 1 1/2 in
- Head Thickness
- 0.625 in
- Shoulder Diameter
- 5/8 in
- Overall Length
- 1 1/2 in
- Length
- 1 1/2 in
Description
Thumb Screw, Grip Style Smooth, Type Thumb Screw, Finish Plain, Material Iron, Thread Size 5/16 In.-18, Fastener Length 1 1/2 in, Thread Style Fully Threaded, Thread Length Not Applicable, Tensile Strength 50,000 psi, Head Type Wing, Maximum Head Width 1 3/8 in, Minimum Head Width Not Applicable, Maximum Head Height 7/8 in, Minimum Head Height Not Applicable, System of Measurement Inch, Drive No Drive, Head Shape Wing
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.