Thumb Scrw, 5/16"-18, Full Thread, 1"L
- Mfr # 1-DEP-07-17-
- Zoro # G422414093
product price:Â
$
4.39
/ea
Key Features
Head Thickness
0.625 in
Shoulder Length
3/4 in
Thread Style
Fully Threaded
Tensile Strength
50,000 psi
Head Shape
Wing
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1-DEP-07-17-
- Zoro #
- G422414093
- UPC #
- -
- Country of Origin
- Multiple
- Thread Style
- Fully Threaded
- Tensile Strength
- 50,000 psi
- Head Shape
- Wing
- Includes Nut
- Nut Not Included
- Thread Type
- Coarse
- Pack Size
- Small
- Rockwell Hardness
- HB156
- Head Texture
- Smooth
- Thread Fit
- 2A
- Tip Type
- Oval
- Grip Style
- Smooth
- Tip Material
- Malleable Iron
- Item
- Thumb Screw
- Head Type
- Wing
- Drive
- No Drive
- Type
- Thumb Screw
- Material
- Iron
- Finish
- Zinc-Plated
- System of Measurement
- Inch
- Shell Material
- Iron
- Traction Material
- Iron
Dimensions
- Head Thickness
- 0.625 in
- Shoulder Length
- 3/4 in
- Wire Rope Length
- 1 1/2 in
- Maximum Head Height
- 3/4 in
- Fastener Length
- 1 1/2 in
- Screw Size
- 5/16 in
- Maximum Head Width
- 1 3/4 in
- Thread Size
- 5/16"-18
- Shoulder Diameter
- 5/8 in
- Overall Length
- 1 1/2 in
- Length
- 1 1/2 in
Description
Thumb Screw, Grip Style Smooth, Type Thumb Screw, Finish Zinc-Plated, Material Iron, Thread Size 5/16 In.-18, Fastener Length 1 1/2 in, Thread Style Fully Threaded, Thread Length Not Applicable, Tensile Strength 50,000 psi, Head Type Wing, Maximum Head Width 1 3/4 in, Minimum Head Width Not Applicable, Maximum Head Height 3/4 in, Minimum Head Height Not Applicable, System of Measurement Inch, Drive No Drive, Head Shape Wing
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.