Thumb Scrw, 5/16"-18, Full Thread, 1"L
- Mfr # 1-EFT-07-M7-
- Zoro # G822413801
product price:Â
$
5.29
/ea
Key Features
Head Texture
Smooth
Includes Nut
Nut Not Included
Tip Material
Malleable Iron
Pack Size
Small
Tensile Strength
50,000 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1-EFT-07-M7-
- Zoro #
- G822413801
- UPC #
- -
- Country of Origin
- Multiple
- Head Texture
- Smooth
- Includes Nut
- Nut Not Included
- Tip Material
- Malleable Iron
- Pack Size
- Small
- Tensile Strength
- 50,000 psi
- Rockwell Hardness
- HB156
- Grip Style
- Smooth
- Type
- Thumb Screw
- Thread Style
- Fully Threaded
- Thread Type
- Coarse
- Head Type
- Wing
- Thread Fit
- 2A
- Finish
- Plain
- Head Shape
- Wing
- Material
- Iron
- System of Measurement
- Inch
- Item
- Thumb Screw
- Drive
- No Drive
- Tip Type
- Oval
- Shell Material
- Iron
- Traction Material
- Iron
Dimensions
- Maximum Head Height
- 7/8 in
- Head Thickness
- 0.625 in
- Maximum Head Width
- 1 13/16 in
- Thread Size
- 3/8"-16
- Shoulder Length
- 7/8 in
- Shoulder Diameter
- 5/8 in
- Screw Size
- 3/8 in
- Fastener Length
- 3 in
- Wire Rope Length
- 3 in
- Overall Length
- 3 in
- Length
- 3 in
Description
Thumb Screw, Grip Style Smooth, Type Thumb Screw, Finish Plain, Material Iron, Thread Size 3/8 In.-16, Fastener Length 3 in, Thread Style Fully Threaded, Thread Length Not Applicable, Tensile Strength 50,000 psi, Head Type Wing, Maximum Head Width 1 13/16 in, Minimum Head Width Not Applicable, Maximum Head Height 7/8 in, Minimum Head Height Not Applicable, System of Measurement Inch, Drive No Drive, Head Shape Wing
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.