Shop ZORO SELECT
See all product information
Create Account
Thumb Scrw, 5/16"-18, Full Thread, 1"L
- Mfr # 1-EFT-10-17-
- Zoro # G322414636
product price:Â
$
6.15
/ea
Key Features
Pack Size
Small
Tip Material
Malleable Iron
Finish
Zinc-Plated
Tip Type
Oval
Screw Size
3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1-EFT-10-17-
- Zoro #
- G322414636
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Thumb Screw
- Pack Size
- Small
- Tip Material
- Malleable Iron
- Finish
- Zinc-Plated
- Tip Type
- Oval
- Grip Style
- Smooth
- Tensile Strength
- 50,000 psi
- Drive
- No Drive
- System of Measurement
- Inch
- Head Shape
- Wing
- Rockwell Hardness
- HB156
- Material
- Iron
- Head Type
- Wing
- Thread Style
- Fully Threaded
- Includes Nut
- Nut Not Included
- Type
- Thumb Screw
- Thread Fit
- 2A
- Thread Type
- Coarse
- Head Texture
- Smooth
- Shell Material
- Iron
- Traction Material
- Iron
Dimensions
- Screw Size
- 3/8 in
- Head Thickness
- 0.625 in
- Wire Rope Length
- 3 in
- Fastener Length
- 3 in
- Maximum Head Width
- 1 11/16 in
- Shoulder Length
- 7/8 in
- Shoulder Diameter
- 5/8 in
- Thread Size
- 3/8"-16
- Maximum Head Height
- 7/8 in
- Overall Length
- 3 in
- Length
- 3 in
Description
Thumb Screw, Grip Style Smooth, Type Thumb Screw, Finish Zinc-Plated, Material Iron, Thread Size 3/8 In.-16, Fastener Length 3 in, Thread Style Fully Threaded, Thread Length Not Applicable, Tensile Strength 50,000 psi, Head Type Wing, Maximum Head Width 1 11/16 in, Minimum Head Width Not Applicable, Maximum Head Height 7/8 in, Minimum Head Height Not Applicable, System of Measurement Inch, Drive No Drive, Head Shape Wing
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.