Shop ZORO SELECT
See all product information
Create Account
Thumb Scrw, 5/16"-18, Full Thread, 2"L
- Mfr # 1-DER-02-M7-
- Zoro # G922414104
product price:Â
$
4.59
/ea
Key Features
Drive
No Drive
Finish
Plain
Pack Size
Small
Shoulder Diameter
5/8 in
Tip Material
Malleable Iron
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1-DER-02-M7-
- Zoro #
- G922414104
- UPC #
- -
- Country of Origin
- Multiple
- Drive
- No Drive
- Finish
- Plain
- Pack Size
- Small
- Tip Material
- Malleable Iron
- Type
- Thumb Screw
- Item
- Thumb Screw
- System of Measurement
- Inch
- Thread Type
- Coarse
- Tip Type
- Oval
- Tensile Strength
- 50,000 psi
- Head Texture
- Smooth
- Thread Style
- Fully Threaded
- Head Shape
- Wing
- Grip Style
- Smooth
- Thread Fit
- 2A
- Material
- Iron
- Includes Nut
- Nut Not Included
- Rockwell Hardness
- HB156
- Head Type
- Wing
- Shell Material
- Iron
- Traction Material
- Iron
Dimensions
- Shoulder Diameter
- 5/8 in
- Fastener Length
- 2 in
- Thread Size
- 5/16"-18
- Maximum Head Height
- 7/8 in
- Maximum Head Width
- 1 3/8 in
- Screw Size
- 5/16 in
- Wire Rope Length
- 2 in
- Shoulder Length
- 7/8 in
- Head Thickness
- 0.625 in
- Overall Length
- 2 in
- Length
- 2 in
Description
Thumb Screw, Grip Style Smooth, Type Thumb Screw, Finish Plain, Material Iron, Thread Size 5/16 In.-18, Fastener Length 2 in, Thread Style Fully Threaded, Thread Length Not Applicable, Tensile Strength 50,000 psi, Head Type Wing, Maximum Head Width 1 3/8 in, Minimum Head Width Not Applicable, Maximum Head Height 7/8 in, Minimum Head Height Not Applicable, System of Measurement Inch, Drive No Drive, Head Shape Wing
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.