Shop ZORO SELECT
See all product information
Create Account
Thumb Scrw, 5/16"-18, Full Thread, 2"L
- Mfr # 1-DER-07-17-
- Zoro # G422413683
product price:Â
$
4.39
/ea
Key Features
Head Shape
Wing
Shoulder Diameter
5/8 in
Tensile Strength
50,000 psi
Thread Fit
2A
Rockwell Hardness
HB156
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1-DER-07-17-
- Zoro #
- G422413683
- UPC #
- -
- Country of Origin
- Multiple
- Head Shape
- Wing
- Tensile Strength
- 50,000 psi
- Thread Fit
- 2A
- Rockwell Hardness
- HB156
- Drive
- No Drive
- Finish
- Zinc-Plated
- Tip Type
- Oval
- Material
- Iron
- Head Type
- Wing
- Head Texture
- Smooth
- Grip Style
- Smooth
- Tip Material
- Malleable Iron
- Pack Size
- Small
- Thread Style
- Fully Threaded
- Includes Nut
- Nut Not Included
- Item
- Thumb Screw
- System of Measurement
- Inch
- Thread Type
- Coarse
- Type
- Thumb Screw
- Shell Material
- Iron
- Traction Material
- Iron
Dimensions
- Shoulder Diameter
- 5/8 in
- Wire Rope Length
- 2 in
- Head Thickness
- 0.625 in
- Fastener Length
- 2 in
- Maximum Head Width
- 1 3/4 in
- Screw Size
- 5/16 in
- Thread Size
- 5/16"-18
- Shoulder Length
- 3/4 in
- Maximum Head Height
- 3/4 in
- Overall Length
- 2 in
- Length
- 2 in
Description
Thumb Screw, Grip Style Smooth, Type Thumb Screw, Finish Zinc-Plated, Material Iron, Thread Size 5/16 In.-18, Fastener Length 2 in, Thread Style Fully Threaded, Thread Length Not Applicable, Tensile Strength 50,000 psi, Head Type Wing, Maximum Head Width 1 3/4 in, Minimum Head Width Not Applicable, Maximum Head Height 3/4 in, Minimum Head Height Not Applicable, System of Measurement Inch, Drive No Drive, Head Shape Wing
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.