Shop ZORO SELECT
See all product information
Create Account
ThumbScrew, 1/4"-20, FullThread, 1/2"L
- Mfr # 1-CDG-10-M7-
- Zoro # G922413633
product price:Â
$
3.29
/ea
Key Features
Thread Type
Coarse
Drive
No Drive
Thread Fit
2A
Pack Size
Small
Tip Material
Malleable Iron
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1-CDG-10-M7-
- Zoro #
- G922413633
- UPC #
- -
- Country of Origin
- Multiple
- Thread Type
- Coarse
- Item
- Thumb Screw
- Drive
- No Drive
- Thread Fit
- 2A
- Pack Size
- Small
- Tip Material
- Malleable Iron
- Grip Style
- Smooth
- System of Measurement
- Inch
- Rockwell Hardness
- HB156
- Tip Type
- Oval
- Head Shape
- Wing
- Finish
- Plain
- Thread Style
- Fully Threaded
- Head Type
- Wing
- Tensile Strength
- 50,000 psi
- Includes Nut
- Nut Not Included
- Type
- Thumb Screw
- Material
- Iron
- Head Texture
- Smooth
- Shell Material
- Iron
- Traction Material
- Iron
Dimensions
- Wire Rope Length
- 1/2 in
- Head Thickness
- 0.438 in
- Shoulder Length
- 5/8 in
- Thread Size
- 1/4"-20
- Fastener Length
- 1/2 in
- Shoulder Diameter
- 7/16 in
- Maximum Head Width
- 1 3/8 in
- Maximum Head Height
- 5/8 in
- Screw Size
- 1/4 in
- Overall Length
- 1/2 in
- Length
- 1/2 in
Description
Thumb Screw, Grip Style Smooth, Type Thumb Screw, Finish Plain, Material Iron, Thread Size 1/4 In.-20, Fastener Length 1/2 in, Thread Style Fully Threaded, Thread Length Not Applicable, Tensile Strength 50,000 psi, Head Type Wing, Maximum Head Width 1 3/8 in, Minimum Head Width Not Applicable, Maximum Head Height 5/8 in, Minimum Head Height Not Applicable, System of Measurement Inch, Drive No Drive, Head Shape Wing
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.