Shop ZORO SELECT
See all product information
Create Account
ThumbScrew, 1/4"-20, FullThread, 3/4"L
- Mfr # 1-CDJ-10-17-
- Zoro # G722414045
product price:Â
$
3.39
/ea
Key Features
Maximum Head Width
1 3/8 in
Wire Rope Length
3/4 in
Thread Type
Coarse
Head Texture
Smooth
Tip Type
Oval
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1-CDJ-10-17-
- Zoro #
- G722414045
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Thumb Screw
- Thread Type
- Coarse
- Head Texture
- Smooth
- Tip Type
- Oval
- Head Shape
- Wing
- Pack Size
- Small
- Drive
- No Drive
- Material
- Iron
- Tensile Strength
- 50,000 psi
- Rockwell Hardness
- HB156
- Head Type
- Wing
- Type
- Thumb Screw
- Finish
- Zinc-Plated
- Grip Style
- Smooth
- Includes Nut
- Nut Not Included
- System of Measurement
- Inch
- Thread Style
- Fully Threaded
- Tip Material
- Malleable Iron
- Thread Fit
- 2A
- Shell Material
- Iron
- Traction Material
- Iron
Dimensions
- Maximum Head Width
- 1 3/8 in
- Wire Rope Length
- 3/4 in
- Shoulder Length
- 5/8 in
- Head Thickness
- 0.438 in
- Thread Size
- 1/4"-20
- Maximum Head Height
- 5/8 in
- Screw Size
- 1/4 in
- Fastener Length
- 3/4 in
- Shoulder Diameter
- 7/16 in
- Overall Length
- 3/4 in
- Length
- 3/4 in
Description
Thumb Screw, Grip Style Smooth, Type Thumb Screw, Finish Zinc-Plated, Material Iron, Thread Size 1/4 In.-20, Fastener Length 3/4 in, Thread Style Fully Threaded, Thread Length Not Applicable, Tensile Strength 50,000 psi, Head Type Wing, Maximum Head Width 1 3/8 in, Minimum Head Width Not Applicable, Maximum Head Height 5/8 in, Minimum Head Height Not Applicable, System of Measurement Inch, Drive No Drive, Head Shape Wing
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.