Shop ZORO SELECT
See all product information
Create Account
ThumbScrew, 5/16"-18, Full Thread, 1"L
- Mfr # 1-DEL-02-M7-
- Zoro # G022414028
product price:Â
$
4.49
/ea
Key Features
Thread Type
Coarse
Tensile Strength
50,000 psi
Shoulder Diameter
5/8 in
Shoulder Length
7/8 in
Thread Style
Fully Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1-DEL-02-M7-
- Zoro #
- G022414028
- UPC #
- -
- Country of Origin
- Multiple
- Thread Type
- Coarse
- Tensile Strength
- 50,000 psi
- Thread Style
- Fully Threaded
- Item
- Thumb Screw
- Finish
- Plain
- Tip Type
- Oval
- Type
- Thumb Screw
- Head Type
- Wing
- Head Shape
- Wing
- Head Texture
- Smooth
- Includes Nut
- Nut Not Included
- Tip Material
- Malleable Iron
- System of Measurement
- Inch
- Pack Size
- Small
- Drive
- No Drive
- Thread Fit
- 2A
- Material
- Iron
- Rockwell Hardness
- HB156
- Grip Style
- Smooth
- Shell Material
- Iron
- Traction Material
- Iron
Dimensions
- Shoulder Diameter
- 5/8 in
- Shoulder Length
- 7/8 in
- Fastener Length
- 1 in
- Maximum Head Width
- 1 3/8 in
- Screw Size
- 5/16 in
- Thread Size
- 5/16"-18
- Maximum Head Height
- 7/8 in
- Head Thickness
- 0.625 in
- Wire Rope Length
- 1 in
- Overall Length
- 1 in
- Length
- 1 in
Description
Thumb Screw, Grip Style Smooth, Type Thumb Screw, Finish Plain, Material Iron, Thread Size 5/16 In.-18, Fastener Length 1 in, Thread Style Fully Threaded, Thread Length Not Applicable, Tensile Strength 50,000 psi, Head Type Wing, Maximum Head Width 1 3/8 in, Minimum Head Width Not Applicable, Maximum Head Height 7/8 in, Minimum Head Height Not Applicable, System of Measurement Inch, Drive No Drive, Head Shape Wing
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.