Shop ZORO SELECT
See all product information
Create Account
ThumbScrw, 3/8"-16, Full Thread, 1.5"L
- Mfr # 1-EFP-02-M7-
- Zoro # G322413523
product price:Â
$
4.79
/ea
Key Features
Type
Thumb Screw
Thread Size
3/8"-16
System of Measurement
Inch
Tip Type
Oval
Head Type
Wing
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1-EFP-02-M7-
- Zoro #
- G322413523
- UPC #
- -
- Country of Origin
- Multiple
- Type
- Thumb Screw
- System of Measurement
- Inch
- Tip Type
- Oval
- Head Type
- Wing
- Thread Style
- Fully Threaded
- Rockwell Hardness
- HB156
- Item
- Thumb Screw
- Includes Nut
- Nut Not Included
- Material
- Iron
- Head Texture
- Smooth
- Thread Fit
- 2A
- Tensile Strength
- 50,000 psi
- Finish
- Plain
- Grip Style
- Smooth
- Head Shape
- Wing
- Tip Material
- Malleable Iron
- Thread Type
- Coarse
- Drive
- No Drive
- Pack Size
- Small
- Shell Material
- Iron
- Traction Material
- Iron
Dimensions
- Thread Size
- 3/8"-16
- Shoulder Diameter
- 3/4 in
- Maximum Head Width
- 1 7/16 in
- Maximum Head Height
- 1 in
- Wire Rope Length
- 1 1/2 in
- Fastener Length
- 1 1/2 in
- Screw Size
- 3/8 in
- Shoulder Length
- 1 in
- Head Thickness
- 0.75 in
- Overall Length
- 1 1/2 in
- Length
- 1 1/2 in
Description
Thumb Screw, Grip Style Smooth, Type Thumb Screw, Finish Plain, Material Iron, Thread Size 3/8 In.-16, Fastener Length 1 1/2 in, Thread Style Fully Threaded, Thread Length Not Applicable, Tensile Strength 50,000 psi, Head Type Wing, Maximum Head Width 1 7/16 in, Minimum Head Width Not Applicable, Maximum Head Height 1 in, Minimum Head Height Not Applicable, System of Measurement Inch, Drive No Drive, Head Shape Wing
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.