ThumbScrw, 5/16"-18, FullThread, 2.5"L
- Mfr # 1-DES-02-M7-
- Zoro # G622414374
product price:Â
$
5.15
/ea
Key Features
Head Thickness
0.625 in
Head Texture
Smooth
Tip Type
Oval
Grip Style
Smooth
Maximum Head Width
1 3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1-DES-02-M7-
- Zoro #
- G622414374
- UPC #
- -
- Country of Origin
- Multiple
- Head Texture
- Smooth
- Tip Type
- Oval
- Item
- Thumb Screw
- Grip Style
- Smooth
- Rockwell Hardness
- HB156
- Type
- Thumb Screw
- Tensile Strength
- 50,000 psi
- Finish
- Plain
- Material
- Iron
- System of Measurement
- Inch
- Head Type
- Wing
- Drive
- No Drive
- Thread Fit
- 2A
- Thread Style
- Fully Threaded
- Head Shape
- Wing
- Includes Nut
- Nut Not Included
- Tip Material
- Malleable Iron
- Thread Type
- Coarse
- Pack Size
- Small
- Shell Material
- Iron
- Traction Material
- Iron
Dimensions
- Head Thickness
- 0.625 in
- Maximum Head Width
- 1 3/8 in
- Wire Rope Length
- 2 1/2 in
- Shoulder Diameter
- 5/8 in
- Maximum Head Height
- 7/8 in
- Screw Size
- 5/16 in
- Fastener Length
- 2 1/2 in
- Thread Size
- 5/16"-18
- Shoulder Length
- 7/8 in
- Overall Length
- 2 1/2 in
- Length
- 2 1/2 in
Description
Thumb Screw, Grip Style Smooth, Type Thumb Screw, Finish Plain, Material Iron, Thread Size 5/16 In.-18, Fastener Length 2 1/2 in, Thread Style Fully Threaded, Thread Length Not Applicable, Tensile Strength 50,000 psi, Head Type Wing, Maximum Head Width 1 3/8 in, Minimum Head Width Not Applicable, Maximum Head Height 7/8 in, Minimum Head Height Not Applicable, System of Measurement Inch, Drive No Drive, Head Shape Wing
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.