Zoro Homepage

Tie Down Strap, E-Track, Blue

  • Mfr # 55ET60

  • Zoro # G3717437


product price: $19.15
/ea

Key Features

Overall Length
20 ft
Overall Width
2 in
Color
Blue
Standards
WSTDA
Working Load Limit
1,000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55ET60
Zoro #
G3717437
UPC #
-
Country of Origin
China

Dimensions

Overall Length
20 ft
Overall Width
2 in
Cargo Tie Down Length
20 ft
Cargo Tie Down Width
2 in
Fixed End Length
4 ft

Details

Item
Tie Down Strap
Color
Blue
Standards
WSTDA
Working Load Limit
1,000 lb
For Use With
Multipurpose
End Type
E-Track
Breaking Strength
3,000 lb
Cargo Tie Down Adjustment
Ratchet
Adjustment Type
Ratchet
Cargo Tie Down End Type
Spring E-Track
Item - Cargo Tie Downs
Tie Down Strap
Cargo Tie Down Material
Polyester
Cargo Tie Down End Material
Steel
Tensile Strength
3,000 lb/in
Tie Down Material
Polyester
End Material
Steel
Reinforcement Properties
General Purpose

Description

Tie Down Strap, Working Load Limit 1,000 lb, Color Blue, End Type E-Track, Tensile Strength 3,000 lb/in, Tie Down Material Polyester, Overall Width 2 in, Reinforcement Properties General Purpose, Fixed End Length 4 ft, Overall Length 20 ft, Features Not Applicable, Standards WSTDA, Adjustment Type Ratchet, Manufacturers Warranty Length Not Applicable, End Material Steel, Product Type Tie Down Strap

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.