Zoro Homepage

Tie Down Strap, E-Track, Blue

  • Mfr # 55ET63

  • Zoro # G3717446


product price: $14.69
/ea

Key Features

Overall Length
20 ft
Overall Width
2 in
Color
Blue
Standards
WSTDA
Working Load Limit
800 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55ET63
Zoro #
G3717446
UPC #
-
Country of Origin
China

Dimensions

Overall Length
20 ft
Overall Width
2 in
Cargo Tie Down Length
20 ft
Cargo Tie Down Width
2 in
Fixed End Length
4 ft

Details

Item
Tie Down Strap
Color
Blue
Standards
WSTDA
Working Load Limit
800 lb
For Use With
Multipurpose
End Type
E-Track
Breaking Strength
2,400 lb
Cargo Tie Down Adjustment
Cam Buckle
Adjustment Type
Cam Buckle
Cargo Tie Down End Material
Steel
Cargo Tie Down End Type
Spring E-Track
Cargo Tie Down Material
Polyester
Item - Cargo Tie Downs
Tie Down Strap
End Material
Steel
Reinforcement Properties
General Purpose
Tensile Strength
2,400 lb/in
Tie Down Material
Polyester

Description

Tie Down Strap, Working Load Limit 800 lb, Color Blue, End Type E-Track, Tensile Strength 2,400 lb/in, Tie Down Material Polyester, Overall Width 2 in, Reinforcement Properties General Purpose, Fixed End Length 4 ft, Overall Length 20 ft, Features Not Applicable, Standards WSTDA, Adjustment Type Cam Buckle, Manufacturers Warranty Length Not Applicable, End Material Steel, Product Type Tie Down Strap

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.