Zoro Homepage

Tie Down Strap, E-Track, Gray

  • Mfr # 55ET59

  • Zoro # G3717543


product price: $18.29
/ea

Key Features

Overall Length
16 ft
Overall Width
2 in
Color
Gray
Standards
WSTDA
Working Load Limit
1,000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55ET59
Zoro #
G3717543
UPC #
-
Country of Origin
China

Dimensions

Overall Length
16 ft
Overall Width
2 in
Cargo Tie Down Length
16 ft
Cargo Tie Down Width
2 in
Fixed End Length
48 in

Details

Item
Tie Down Strap
Color
Gray
Standards
WSTDA
Working Load Limit
1,000 lb
For Use With
Multipurpose
End Type
E-Track
Breaking Strength
3,000 lb
Cargo Tie Down Adjustment
Ratchet
Adjustment Type
Ratchet
Cargo Tie Down End Material
Steel
Cargo Tie Down Material
Polyester
Cargo Tie Down End Type
Spring E-Track
Item - Cargo Tie Downs
Tie Down Strap
End Material
Steel
Tie Down Material
Polyester
Reinforcement Properties
General Purpose
Tensile Strength
3,000 lb/in

Description

Tie Down Strap, Working Load Limit 1,000 lb, Color Gray, End Type E-Track, Tensile Strength 3,000 lb/in, Tie Down Material Polyester, Overall Width 2 in, Reinforcement Properties General Purpose, Fixed End Length 48 in, Overall Length 16 ft, Features Not Applicable, Standards WSTDA, Adjustment Type Ratchet, Manufacturers Warranty Length Not Applicable, End Material Steel, Product Type Tie Down Strap

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.