Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tie-Down Strap, Ratchet, 15 ft x 1 In, PK2

  • Mfr # 2VKP3

  • Zoro # G2534673


product price: $24.25
/pk 2, $12.13/ea

Key Features

Overall Length
15 ft
Overall Width
1 in
Color
Red
Includes
EZ Release Ratchet Handle
Standards
WSTDA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2VKP3
Zoro #
G2534673
UPC #
190735455685
Country of Origin
Multiple

Dimensions

Overall Length
15 ft
Overall Width
1 in
Cargo Tie Down Length
15 ft
Strap Width
1"
Strap Length
15 ft.
Cargo Tie Down Width
1 in
Fixed End Length
7 7/16 in

Details

Item
Tie Down Strap
Color
Red
Includes
EZ Release Ratchet Handle
Standards
WSTDA
Working Load Limit
400 lb
For Use With
Bicycles,Pickups and Trailers, Boats, Motorcycles, Trucks
End Type
S-Hook
Breaking Strength
1,200 lb
Cargo Tie Down Adjustment
Ratchet
Adjustment Type
Ratchet
Body Material
Polyester
Cargo Tie Down End Material
Steel
Item - Cargo Tie Downs
Tie Down Strap
Cargo Tie Down End Type
S-Hook
Fitting Style
S-Hook
Hardware Material
Alloy Steel Plate
Cargo Tie Down Material
Polyester
End Material
Steel
Tensile Strength
1,200 lb/in
Reinforcement Properties
General Purpose
Tie Down Material
Polyester

Description

Tie Down Strap, Working Load Limit 400 lb, Color Red, End Type S-Hook, Tensile Strength 1,200 lb/in, Tie Down Material Polyester, Overall Width 1 in, Reinforcement Properties General Purpose, Fixed End Length 7 7/16 in, Overall Length 15 ft, Features Not Applicable, Standards WSTDA, Adjustment Type Ratchet, Manufacturers Warranty Length Not Applicable, End Material Steel, Product Type Tie Down Strap, Package Quantity 2

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.