Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tie-Down Strap, Ratchet, 15ftx1-1/2In, 1333

  • Mfr # 2VKP7

  • Zoro # G3149666


product price: $30.99
/ea

Key Features

Overall Length
15 ft
Overall Width
1 1/2 in
Color
Black
Includes
EZ Release Ratchet Handle
Standards
WSTDA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2VKP7
Zoro #
G3149666
UPC #
190735455722
Country of Origin
Multiple

Dimensions

Overall Length
15 ft
Overall Width
1 1/2 in
Cargo Tie Down Length
15 ft
Cargo Tie Down Width
1 1/2 in
Strap Width
1-1/2"
Strap Length
15 ft.
Fixed End Length
6 3/16 in

Details

Item
Tie Down Strap
Color
Black
Includes
EZ Release Ratchet Handle
Standards
WSTDA
Working Load Limit
1,333 lb
For Use With
Bicycles,Pickups and Trailers, Boats, Motorcycles, Trucks
End Type
Wire-Hook
Breaking Strength
4,000 lb
Cargo Tie Down Adjustment
Ratchet
Adjustment Type
Ratchet
Body Material
Polyester
Hardware Material
Alloy Steel Plate
Item - Cargo Tie Downs
Tie Down Strap
Cargo Tie Down End Material
Steel
Cargo Tie Down Material
Polyester
Fitting Style
J-Hook
Cargo Tie Down End Type
J-Hook
Reinforcement Properties
General Purpose
End Material
Steel
Tie Down Material
Polyester
Tensile Strength
4,000 lb/in

Description

Tie Down Strap, Working Load Limit 1,333 lb, Color Black, End Type Wire-Hook, Tensile Strength 4,000 lb/in, Tie Down Material Polyester, Overall Width 1 1/2 in, Reinforcement Properties General Purpose, Fixed End Length 6 3/16 in, Overall Length 15 ft, Features Not Applicable, Standards WSTDA, Adjustment Type Ratchet, Manufacturers Warranty Length Not Applicable, End Material Steel, Product Type Tie Down Strap

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.