Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tightener Shaft, L 2.31 in

  • Mfr # N1

  • Zoro # G711248743


product price: $40.99
/ea

Key Features

Overall Length
2.31 in
Shaft Diameter
0.5 in
Thread Length
7/16 in
Shaft Length
1.5 in
For Shaft Thread Size
3/8"-16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N1
Zoro #
G711248743
UPC #
-
Country of Origin
China

Dimensions

Overall Length
2.31 in
Shaft Diameter
0.5 in
Thread Length
7/16 in
Shaft Length
1.5 in
For Shaft Thread Size
3/8"-16
Shaft Thread Size
3/8"-16
Mount Hole Diameter
3/8 in
Overall Height
2 5/16 in

Details

Item
Tightener Shaft

Description

Tightener Shaft, Arm Length to Hole Center Not Applicable, For Shaft Thread Size 3/8 In.-16, Includes Tightener Shaft Not Applicable, Mount Base Length Not Applicable, Mount Base Width Not Applicable, Mount Hole Diameter 3/8 in, Overall Length 2.31 in, Shaft Diameter 0.5 in, Shaft Length 1.5 in, Shaft Thread Size 3/8 In.-16, Thread Length 7/16 in, Adjustment Type Not Applicable, Arm Length to End Not Applicable, Compatible Tightener Shaft Grainger Part Number Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.