Zoro Homepage

Tilt Slide Latch, Tilt Window, 3-1/2" L

  • Mfr # 85-533WH-1

  • Zoro # G4435142


product price: $2.19
/ea

Key Features

Type
Right/Left Hand Tilt Window
Material
Plastic
Finish
Unfinished
Height (In.)
1 1/4 in
Length (In.)
3 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
85-533WH-1
Zoro #
G4435142
UPC #
715384707680
Country of Origin
United States

Dimensions

Height (In.)
1 1/4 in
Length (In.)
3 1/2 in
Base Size (In.)
3-1/2
Base Length
3 1/2 in
Overall Length
1 1/4 in
Base Width
1 1/4 in
Overall Width
1 1/4 in

Details

Type
Right/Left Hand Tilt Window
Material
Plastic
Finish
Unfinished
Item
Window Latch
Hardware
Not Included
Color
White
Includes Handle
Handle Not Included
Product Type
Window Latch
For Use With
Tilt Windows
Lock Type
Slide/Tilt Latch
Count
1
Projection
1/2 in
Includes Hardware
Hardware Not Included
Lock Action
Not Aplicable

Description

Window Latch, Right/Left Hand Tilt Window, Plastic, Unfinished, Length (In.) 3 1/2 in, Height (In.) 1 1/4 in, Base Size (In.) 3-1/2, Color White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.