Zoro Homepage

Tilt Slide Latch, Tilt Window, 3-15/32" L

  • Mfr # 85-619PW-1

  • Zoro # G4857093


product price: $3.59
/ea

Key Features

Type
Tilt Window
Material
Plastic
Finish
Unfinished
Height (In.)
1 1/4 in
Length (In.)
3 15/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
85-619PW-1
Zoro #
G4857093
UPC #
-
Country of Origin
United States

Dimensions

Height (In.)
1 1/4 in
Length (In.)
3 15/32 in
Base Size (In.)
3-15/32
Base Length
3 15/32 in
Base Width
1 1/4 in
Overall Width
1 1/4 in
Overall Length
1 1/4 in

Details

Type
Tilt Window
Material
Plastic
Finish
Unfinished
Item
Window Latch
Color
White
Hardware
Not Included
Includes Handle
Handle Not Included
Mounting Hole Spacing
2 1/2 in
Count
1
Product Type
Window Latch
Lock Action
Not Aplicable
For Use With
Tilt Windows
Lock Type
Slide/Tilt Latch
Projection
13/32 in
Includes Hardware
Hardware Not Included

Description

Window Latch, Tilt Window, Plastic, Unfinished, Length (In.) 3 15/32 in, Height (In.) 1 1/4 in, Base Size (In.) 3-15/32, Color White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.