Shop ZORO SELECT
Additional $195.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Tilt Truck, 48 in, 26 in, Green, 275 lb
- Mfr # 1/3 CU-L GREEN
- Zoro # G7752455
product price:Â
$
299.99
/ea
Key Features
Overall Height
30 in
Overall Length
48 in
Overall Width
26 in
Load Capacity
275 lb
Color
Green
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1/3 CU-L GREEN
- Zoro #
- G7752455
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 30 in
- Overall Length
- 48 in
- Overall Width
- 26 in
- Container Height
- 30 in
- Caster Dia.
- 4"
- Wheel Diameter
- 8"
- Handle Height
- 36 in
- Caster Mounting Height
- 3 3/4 in
- Axle-Mounted Wheel Fits Axle Dia.
- 3/4 in
- Overall LxWxH
- 48 in x 26 in x 30 in
- Caster Wheel Dia.
- 4 in
- Axle-Mounted Wheel Dia.
- 8 in
- Axle-Mounted Wheel Width
- 2 1/4 in
- Caster Wheel Width
- 1 1/4 in
- Wire Rope Length
- 48 in
- Length
- 48 in
Description
Tilt Truck, Cubic Foot Capacity 9 cu ft, Load Capacity 275 lb, Overall Length 48 in, Overall Width 26 in, Overall LxWxH 48 in x 26 in x 30 in, Overall Height 30 in, Optional Lid Mfg. Model No. 1/3 Lid, Container Material Polyethylene, Color Green, Handle Type Raised, Mobility Option Manual, Caster/Wheel Configuration (1) Swivel, (2) Axle-Mounted, Caster/Wheel Mounting Location 3-Wheel, Caster Wheel Type Standard, Caster Wheel/Tread Material Polyurethane, Caster Wheel Dia. 4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.