Shop ZORO SELECT

Tilt Truck, 74 in, 40 in, Blue, 2,200 lb

  • Mfr # 1.7CU-HD BLUE
  • Zoro # G9846882

product price: 
$
1,389.99
/ea
Additional $190.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
53 1/2 in
Overall Length
74 in
Overall Width
40 in
Load Capacity
2,200 lb
Color
Blue
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1.7CU-HD BLUE
Zoro #
G9846882
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
53 1/2 in
Overall Length
74 in
Overall Width
40 in
Container Height
45 1/2 in
Caster Dia.
6"
Handle Height
38 1/2 in
Wheel Diameter
12"
Overall LxWxH
74 in x 40 in x 53 1/2 in
Caster Mounting Height
7 1/2 in
Axle-Mounted Wheel Width
2 3/4 in
Axle-Mounted Wheel Dia.
12 in
Caster Wheel Width
2 in
Caster Wheel Dia.
6 in
Axle-Mounted Wheel Fits Axle Dia.
1 in
Wire Rope Length
74 in
Length
74 in

Details

Item
Tilt Truck
Load Capacity
2,200 lb
Color
Blue
Cubic Foot Capacity
50 cu ft
Frame Material
Steel
Mobility Option
Manual
Caster Material
Rubber
Caster Configuration
(2) Swivel, (2) Wheels
Optional Lid
1.7 Lid
Handle Type
Raised
Wheel Material
Rubber
Container Material - Hoppers and Cube Trucks
MDPE
Volume Capacity
1-3/4 cu. yd.
Cubic Yard Capacity
1.7 cu yd
Frame Material - Hoppers and Cube Trucks
Steel
Container Material
Polyethylene
Handle Included
Yes
Caster Type
(2) Swivel
Load Capacity - Hoppers and Cube Trucks
2200 lb.
Item - Tilt Trucks
Tilt Truck
Color - Hoppers and Cube Trucks
Blue
Material
Polyethylene
Includes
Reinforcing Side Rails
Capacity
1-7/10 cu. yd.
Caster Wheel Type
Standard
Non-Marking Casters/Wheels
No
Assembled/Unassembled
Assembled
Caster/Wheel Mounting Location
Standard
Lid/Cover Type
No Lid/Cover
Axle-Mounted Wheel Tread Pattern
Smooth
Caster Wheel/Tread Material
Rubber
Caster Mounting Type
Plate
Caster Wheel Tread Type/Material
Standard/Rubber
Caster Brake Type
No Brake Included
Caster Frame Material
Zinc
Caster Core Material
Iron
Caster/Wheel Configuration
(2) Axle-Mounted, (2) Swivel
Axle-Mounted Wheel/Tread Material
Rubber
Axle-Mounted Wheel Type
Flat-Free
Includes Tow Bar
No
Includes Reinforcing Steel Side Rails
With Reinforcing Side Rails
Powered
Not Powered

Description

Tilt Truck, Cubic Foot Capacity 50 cu ft, Load Capacity 2,200 lb, Overall Length 74 in, Overall Width 40 in, Overall LxWxH 74 in x 40 in x 53 1/2 in, Overall Height 53 1/2 in, Optional Lid Mfg. Model No. 1.7 Lid, Container Material Polyethylene, Color Blue, Handle Type Raised, Mobility Option Manual, Caster/Wheel Configuration (2) Axle-Mounted, (2) Swivel, Caster/Wheel Mounting Location Standard, Caster Wheel Type Standard, Caster Wheel/Tread Material Rubber, Caster Wheel Dia. 6 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.