Shop ZORO SELECT
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Tilt Truck, 81 in, 56 in, Gray, 2,800 lb
- Mfr # 3.0CU-HD GRAY
- Zoro # G9869212
product price:Â
$
1,799.99
/ea
Key Features
Overall Height
56 in
Overall Length
81 in
Overall Width
56 in
Load Capacity
2,800 lb
Color
Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Overall Height
- 56 in
- Overall Length
- 81 in
- Overall Width
- 56 in
- Container Height
- 47 1/2 in
- Handle Height
- 38 1/2 in
- Caster Dia.
- 6"
- Wheel Diameter
- 12"
- Caster Wheel Width
- 2 in
- Axle-Mounted Wheel Dia.
- 12 in
- Caster Wheel Dia.
- 6 in
- Overall LxWxH
- 81 in x 56 in x 56 in
- Caster Mounting Height
- 7 1/2 in
- Axle-Mounted Wheel Fits Axle Dia.
- 1 in
- Axle-Mounted Wheel Width
- 2 3/4 in
- Wire Rope Length
- 81 in
- Length
- 81 in
Description
Tilt Truck, Cubic Foot Capacity 78 cu ft, Load Capacity 2,800 lb, Overall Length 81 in, Overall Width 56 in, Overall LxWxH 81 in x 56 in x 56 in, Overall Height 56 in, Optional Lid Mfg. Model No. 3.0 Lid, Container Material Polyethylene, Color Gray, Handle Type Raised, Mobility Option Manual, Caster/Wheel Configuration (2) Axle-Mounted, (2) Swivel, Caster/Wheel Mounting Location Standard, Caster Wheel Type Standard, Caster Wheel/Tread Material Rubber, Caster Wheel Dia. 6 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.