Zoro Homepage

Tilt Truck, HD, 1-1/8 cu. yd., Blue

  • Mfr # 1.1CU-HD BLUE

  • Zoro # G9836285


product price: $944.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.

Key Features

Overall Height
41 1/2 in
Overall Length
69 in
Overall Width
31 1/2 in
Load Capacity
2100 lb
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1.1CU-HD BLUE
Zoro #
G9836285
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
41 1/2 in
Overall Length
69 in
Overall Width
31 1/2 in
Container Height
34 in
Caster Dia.
6"
Handle Height
38 1/2 in
Wheel Diameter
12"
Caster Mounting Height
7 1/2 in
Axle-Mounted Wheel Fits Axle Dia.
1 in
Axle-Mounted Wheel Dia.
12 in
Overall LxWxH
69 in x 31 1/2 in x 41 1/2 in
Caster Wheel Dia.
6 in
Caster Wheel Width
2 in
Axle-Mounted Wheel Width
2 3/4 in

Details

Item
Plastic Tilt Truck
Load Capacity
2100 lb
Color
Blue
Cubic Foot Capacity
29 cu ft
Frame Material
Steel
Mobility Option
Manual
Container Legend
None
Caster Material
Rubber
Caster Configuration
(2) Swivel, (2) Wheels
Optional Lid
1.1 Lid
Handle Type
Raised
Wheel Material
Rubber
Frame Material - Hoppers and Cube Trucks
Steel
Container Material
Polyethylene
Volume Capacity
1-1/8 cu. yd.
Load Capacity - Hoppers and Cube Trucks
2100 lb.
Cubic Yard Capacity
1.1 cu yd
Caster Type
(2) Swivel
Handle Included
Yes
Item - Tilt Trucks
Tilt Truck
Container Material - Hoppers and Cube Trucks
MDPE
Color - Hoppers and Cube Trucks
Blue
Caster/Wheel Mounting Location
Standard
Caster Wheel Type
Standard
Axle-Mounted Wheel/Tread Material
Rubber
Caster Frame Material
Zinc
Caster Wheel/Tread Material
Rubber
Caster Mounting Type
Plate
Axle-Mounted Wheel Type
Flat-Free
Caster Wheel Tread Type/Material
Standard/Rubber
Axle-Mounted Wheel Tread Pattern
Smooth
Caster Brake Type
No Brake Included
Caster/Wheel Configuration
(2) Axle-Mounted, (2) Swivel
Caster Core Material
Iron
Includes Tow Bar
No
Assembled/Unassembled
Assembled
Lid/Cover Type
No Lid/Cover
Non-Marking Casters/Wheels
No
Includes Reinforcing Steel Side Rails
With Reinforcing Side Rails
Capacity
1-1/10 cu. yd.
Includes
Reinforcing Side Rails
Material
Polyethylene

Description

Plastic Tilt Truck, Cubic Foot Capacity 29 cu ft, Load Capacity 2,100 lb, Overall Length 69 in, Overall Width 31 1/2 in, Overall LxWxH 69 in x 31 1/2 in x 41 1/2 in, Overall Height 41 1/2 in, Optional Lid Mfg. Model No. 1.1 Lid, Container Material Polyethylene, Color Blue, Handle Type Raised, Mobility Option Manual, Caster/Wheel Configuration (2) Axle-Mounted, (2) Swivel, Caster/Wheel Mounting Location Standard, Caster Wheel Type Standard, Caster Wheel/Tread Material Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.