Tilt Truck, Heavy-Duty, 1-3/4 cu. yd, Red
Mfr # 1.7CU-HD RED
Zoro # G9839943
product price: $1,241.99
/eaKey Features
Overall Height
53 1/2 in
Overall Length
74 in
Overall Width
40 in
Load Capacity
2200 lb
Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1.7CU-HD RED
Zoro #
G9839943
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
53 1/2 in
Overall Length
74 in
Overall Width
40 in
Container Height
45 1/2 in
Handle Height
38 1/2 in
Wheel Diameter
12"
Caster Dia.
6"
Caster Wheel Width
2 in
Overall LxWxH
74 in x 40 in x 53 1/2 in
Axle-Mounted Wheel Width
2 3/4 in
Axle-Mounted Wheel Fits Axle Dia.
1 in
Caster Wheel Dia.
6 in
Caster Mounting Height
7 1/2 in
Axle-Mounted Wheel Dia.
12 in
Description
Tilt Truck, Cubic Foot Capacity 50 cu ft, Load Capacity 2,200 lb, Overall Length 74 in, Overall Width 40 in, Overall LxWxH 74 in x 40 in x 53 1/2 in, Overall Height 53 1/2 in, Optional Lid Mfg. Model No. 1.7 Lid, Container Material Polyethylene, Color Red, Handle Type Raised, Mobility Option Manual, Caster/Wheel Configuration (2) Axle-Mounted, (2) Swivel, Caster/Wheel Mounting Location Standard, Caster Wheel Type Standard, Caster Wheel/Tread Material Rubber, Caster Wheel Dia. 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.