Tilt Truck Lid, Blue, Fits 29-3/4 cu. ft.
Mfr # 1.1LID BLUE
Zoro # G7732645
product price: $142.99
/ea
Free Shipping & Returns
Key Features
Overall Length
69 in
Overall Width
31 1/2 in
Material
Poly
Color
Blue
Lid Type
Hinged
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1.1LID BLUE
Zoro #
G7732645
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
69 in
Overall Width
31 1/2 in
Fits Truck Size (Cu.-Ft.)
28.7 cu ft
Fits Truck Size (Cu.-Yd.)
1.1 cu yd
Overall Height
2 1/4 in
Fits Container Size
29-3/4 cu. ft.
Overall LxWxH
69 in x 31 1/2 in x 2 1/4 in
Details
Material
Poly
Color
Blue
Item
Hinged Lid for Tilt & Cube Trucks
Lid Type
Hinged
Container Lid Material
MDPE
Item - Cart and Truck Lids
Tilt Truck Lid
Color - Hoppers and Cube Trucks
Blue
Container Lid Type
Hinged
Features
Hinged in Middle
For Truck Type
Tilt Trucks
Closure
Resting Lid
Description
Hinged Lid for Tilt & Cube Trucks, For Truck Type Tilt Trucks, Closure Resting Lid, Color Blue, Fits Truck Size (Cu.-Ft.) 28.7 cu ft, Fits Truck Size (Cu.-Yd.) 1.1 cu yd, For Use with Series 1.1 CU, 1.1 UT, SD, Lid/Cover Material MDPE, Overall Height 2 1/4 in, Overall Length 69 in, Overall Width 31 1/2 in, Features Hinged in Middle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.