Tilt Truck Lid, Green, Fits 1/3 cu. yd.
Mfr # 1/3 LID GREEN
Zoro # G7681161
product price: $114.99
/ea
Free Shipping & Returns
Key Features
Overall Length
48 in
Overall Width
26 in
Material
Poly
Color
Green
Lid Type
Hinged
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1/3 LID GREEN
Zoro #
G7681161
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
48 in
Overall Width
26 in
Fits Container Size
1/3 cu. yd.
Fits Truck Size (Cu.-Yd.)
0.3 cu yd
Overall Height
2 1/4 in
Fits Truck Size (Cu.-Ft.)
9.0 cu ft
Overall LxWxH
48 in x 26 in x 2 1/4 in
Details
Material
Poly
Color
Green
Item
Hinged Lid for Tilt & Cube Trucks
Lid Type
Hinged
Color - Hoppers and Cube Trucks
Green
Container Lid Material
MDPE
Container Lid Type
Hinged
Item - Cart and Truck Lids
Tilt Truck Lid
Closure
Resting Lid
For Truck Type
Tilt Trucks
Features
Hinged in Middle
Description
Hinged Truck Lid, For Truck Type Tilt Trucks, Closure Resting Lid, Color Green, Fits Truck Size (Cu.-Ft.) 9 cu ft, Fits Truck Size (Cu.-Yd.) 0.3 cu yd, For Use with Series CU, Lid/Cover Material MDPE, Overall Height 2 1/4 in, Overall Length 48 in, Overall Width 26 in, Features Hinged in Middle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.