Tilt Truck Lid, Red, Fits 1/3 cu. yd.
Mfr # 1/3 LID RED
Zoro # G7681152
product price: $121.99
/ea
Free Shipping & Returns
Key Features
Overall Length
48 in
Overall Width
26 in
Material
Poly
Color
Red
Lid Type
Hinged
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1/3 LID RED
Zoro #
G7681152
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
48 in
Overall Width
26 in
Fits Truck Size (Cu.-Yd.)
0.3 cu yd
Fits Container Size
1/3 cu. yd.
Fits Truck Size (Cu.-Ft.)
9.0 cu ft
Overall Height
2 1/4 in
Overall LxWxH
48 in x 26 in x 2 1/4 in
Details
Material
Poly
Color
Red
Item
Hinged Lid for Tilt & Cube Trucks
Lid Type
Hinged
Container Lid Type
Hinged
Container Lid Material
MDPE
Item - Cart and Truck Lids
Tilt Truck Lid
Color - Hoppers and Cube Trucks
Red
Features
Hinged in Middle
For Truck Type
Tilt Trucks
Closure
Resting Lid
Description
Hinged Lid for Tilt & Cube Trucks, For Truck Type Tilt Trucks, Closure Resting Lid, Color Red, Fits Truck Size (Cu.-Ft.) 9 cu ft, Fits Truck Size (Cu.-Yd.) 0.3 cu yd, For Use with Series 1/3 CU, Lid/Cover Material MDPE, Overall Height 2 1/4 in, Overall Length 48 in, Overall Width 26 in, Features Hinged in Middle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.