Tilt Truck Lid, Red, Fits 29-3/4 cu. ft.
Mfr # 1.1LID RED
Zoro # G7732681
product price: $142.99
/ea
Free Shipping & Returns
Key Features
Overall Length
69 in
Overall Width
31 1/2 in
Material
Poly
Color
Red
Item - Cart and Truck Lids
Tilt Truck Lid
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1.1LID RED
Zoro #
G7732681
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
69 in
Overall Width
31 1/2 in
Overall Height
2 1/4 in
Fits Truck Size (Cu.-Yd.)
1.1 cu yd
Fits Container Size
29-3/4 cu. ft.
Fits Truck Size (Cu.-Ft.)
28.7 cu ft
Overall LxWxH
69 in x 31 1/2 in x 2 1/4 in
Details
Material
Poly
Color
Red
Item
Hinged Lid for Tilt & Cube Trucks
Item - Cart and Truck Lids
Tilt Truck Lid
Color - Hoppers and Cube Trucks
Red
Container Lid Type
Hinged
Container Lid Material
MDPE
Lid Type
Hinged
Features
Hinged in Middle
For Truck Type
Tilt Trucks
Closure
Resting Lid
Description
Hinged Lid for Tilt & Cube Trucks, For Truck Type Tilt Trucks, Closure Resting Lid, Color Red, Fits Truck Size (Cu.-Ft.) 28.7 cu ft, Fits Truck Size (Cu.-Yd.) 1.1 cu yd, For Use with Series 1.1 CU, 1.1 UT, SD, Lid/Cover Material MDPE, Overall Height 2 1/4 in, Overall Length 69 in, Overall Width 31 1/2 in, Features Hinged in Middle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.