Tilt Truck Lid, White, Fits 1/3 cu. yd.
Mfr # 1/3 LID WHITE
Zoro # G7681125
product price: $116.99
/ea
Free Shipping & Returns
Key Features
Overall Length
48 in
Overall Width
26 in
Material
Poly
Color
White
Item - Cart and Truck Lids
Tilt Truck Lid
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1/3 LID WHITE
Zoro #
G7681125
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
48 in
Overall Width
26 in
Fits Truck Size (Cu.-Ft.)
9.0 cu ft
Overall Height
2 1/4 in
Fits Truck Size (Cu.-Yd.)
0.3 cu yd
Fits Container Size
1/3 cu. yd.
Overall LxWxH
48 in x 26 in x 2 1/4 in
Details
Material
Poly
Color
White
Item
Hinged Lid for Tilt & Cube Trucks
Item - Cart and Truck Lids
Tilt Truck Lid
Color - Hoppers and Cube Trucks
White
Container Lid Material
MDPE
Container Lid Type
Hinged
Lid Type
Hinged
Features
Hinged in Middle
Closure
Resting Lid
For Truck Type
Tilt Trucks
Description
Hinged Lid for Tilt & Cube Trucks, For Truck Type Tilt Trucks, Closure Resting Lid, Color White, Fits Truck Size (Cu.-Ft.) 9 cu ft, Fits Truck Size (Cu.-Yd.) 0.3 cu yd, For Use with Series 1/3 CU, Lid/Cover Material MDPE, Overall Height 2 1/4 in, Overall Length 48 in, Overall Width 26 in, Features Hinged in Middle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.