Tilt Truck Lid, Yellow, Fits 1/3 cu. yd.

  • Mfr # 1/3 LID YELLOW

  • Zoro # G7681177


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Overall Length
48 in
Overall Width
26 in
Material
Poly
Color
Yellow
Color - Hoppers and Cube Trucks
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1/3 LID YELLOW
Zoro #
G7681177
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
48 in
Overall Width
26 in
Fits Truck Size (Cu.-Yd.)
0.3 cu yd
Overall Height
2 1/4 in
Fits Container Size
1/3 cu. yd.
Fits Truck Size (Cu.-Ft.)
9.0 cu ft
Overall LxWxH
48 in x 26 in x 2 1/4 in

Details

Material
Poly
Color
Yellow
Item
Hinged Lid for Tilt & Cube Trucks
Color - Hoppers and Cube Trucks
Yellow
Container Lid Type
Hinged
Container Lid Material
MDPE
Item - Cart and Truck Lids
Tilt Truck Lid
Lid Type
Hinged
Closure
Resting Lid
Features
Hinged in Middle
For Truck Type
Tilt Trucks

Description

Hinged Truck Lid, For Truck Type Tilt Trucks, Closure Resting Lid, Color Yellow, Fits Truck Size (Cu.-Ft.) 9 cu ft, Fits Truck Size (Cu.-Yd.) 0.3 cu yd, For Use with Series CU, Lid/Cover Material MDPE, Overall Height 2 1/4 in, Overall Length 48 in, Overall Width 26 in, Features Hinged in Middle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.