Tilt Truck, Light-Duty, 5/8 cu. yd., White
Mfr # 5/8 UT WHITE
Zoro # G2117547
product price: $381.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
Key Features
Overall Height
36 in
Overall Length
55 1/2 in
Overall Width
26 1/2 in
Load Capacity
300 lb
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5/8 UT WHITE
Zoro #
G2117547
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
36 in
Overall Length
55 1/2 in
Overall Width
26 1/2 in
Container Height
32 in
Caster Dia.
3"
Wheel Diameter
8"
Caster Wheel Dia.
3 in
Caster Mounting Height
3 3/4 in
Axle-Mounted Wheel Dia.
8 in
Axle-Mounted Wheel Width
2 1/4 in
Axle-Mounted Wheel Fits Axle Dia.
3/4 in
Overall LxWxH
55 1/2 in x 26 1/2 in x 36 in
Caster Wheel Width
1 1/4 in
Description
General Purpose Plastic Tilt Truck, Cubic Foot Capacity 16 cu ft, Load Capacity 300 lb, Overall Length 55 1/2 in, Overall Width 26 1/2 in, Overall LxWxH 55 1/2 in x 26 1/2 in x 36 in, Overall Height 36 in, Optional Lid Mfg. Model No. 5/8 Lid, Container Material Polyethylene, Color White, Handle Type Raised, Mobility Option Manual, Caster/Wheel Configuration (1) Swivel, (2) Axle-Mounted, Caster/Wheel Mounting Location 3-Wheel, Caster Wheel Type Standard, Caster Wheel/Tread Material Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.