Zoro Homepage

Tilt Truck, Light-Duty, 5/8 cu. yd., Yellow

  • Mfr # 5/8CU-L YELLOW

  • Zoro # G2115307


product price: $425.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Overall Height
36 in
Overall Length
55 1/2 in
Overall Width
26 1/2 in
Load Capacity
600 lb
Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5/8CU-L YELLOW
Zoro #
G2115307
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
36 in
Overall Length
55 1/2 in
Overall Width
26 1/2 in
Container Height
32 in
Caster Dia.
3"
Handle Height
35 in
Wheel Diameter
8"
Axle-Mounted Wheel Dia.
8 in
Caster Wheel Width
1 1/4 in
Axle-Mounted Wheel Fits Axle Dia.
3/4 in
Axle-Mounted Wheel Width
2 1/4 in
Caster Mounting Height
3 3/4 in
Caster Wheel Dia.
3 in
Overall LxWxH
55 1/2 in x 26 1/2 in x 36 in

Details

Item
General Purpose Plastic Tilt Truck
Load Capacity
600 lb
Color
Yellow
Cubic Foot Capacity
16 cu ft
Frame Material
Steel
Mobility Option
Manual
Container Legend
None
Caster Material
Rubber
Caster Configuration
(2) Swivel, (2) Wheels
Optional Lid
5/8 Lid
Handle Type
Raised
Wheel Material
Rubber
Container Material
Polyethylene
Frame Material - Hoppers and Cube Trucks
Steel
Item - Tilt Trucks
Tilt Truck
Caster Type
(2) Swivel
Cubic Yard Capacity
0.62 cu yd
Volume Capacity
5/8 cu. yd.
Handle Included
Yes
Load Capacity - Hoppers and Cube Trucks
600 lb.
Color - Hoppers and Cube Trucks
Yellow
Container Material - Hoppers and Cube Trucks
MDPE
Caster Brake Type
No Brake Included
Caster Wheel Tread Type/Material
Standard/Rubber
Caster Core Material
Iron
Non-Marking Casters/Wheels
No
Includes Tow Bar
No
Lid/Cover Type
No Lid/Cover
Caster Frame Material
Zinc
Caster Wheel/Tread Material
Rubber
Caster Mounting Type
Plate
Axle-Mounted Wheel/Tread Material
Rubber
Axle-Mounted Wheel Type
Flat-Free
Caster/Wheel Mounting Location
Standard
Assembled/Unassembled
Assembled
Caster/Wheel Configuration
(2) Axle-Mounted, (2) Swivel
Axle-Mounted Wheel Tread Pattern
Smooth
Caster Wheel Type
Standard
Includes Reinforcing Steel Side Rails
Without Reinforcing Side Rails
Capacity
5/8 cu. yd.
Material
Polyethylene

Description

General Purpose Plastic Tilt Truck, Cubic Foot Capacity 16 cu ft, Load Capacity 600 lb, Overall Length 55 1/2 in, Overall Width 26 1/2 in, Overall LxWxH 55 1/2 in x 26 1/2 in x 36 in, Overall Height 36 in, Optional Lid Mfg. Model No. 5/8 Lid, Container Material Polyethylene, Color Yellow, Handle Type Raised, Mobility Option Manual, Caster/Wheel Configuration (2) Axle-Mounted, (2) Swivel, Caster/Wheel Mounting Location Standard, Caster Wheel Type Standard, Caster Wheel/Tread Material Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.