Tilt Truck, Medium-Duty, 5/8 cu. yd, Orange
Mfr # 5/8CU-S ORANGE
Zoro # G7734842
product price: $508.99
/ea
Item requires special delivery charges. A $195.00 per item surcharge will be applied.
Key Features
Overall Height
37 1/2 in
Overall Length
55 1/2 in
Overall Width
26 1/2 in
Load Capacity
1000 lb
Color
Orange
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5/8CU-S ORANGE
Zoro #
G7734842
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
37 1/2 in
Overall Length
55 1/2 in
Overall Width
26 1/2 in
Container Height
37 1/2 in
Wheel Diameter
10"
Caster Dia.
4"
Handle Height
35 in
Overall LxWxH
55 1/2 in x 26 1/2 in x 37 1/2 in
Caster Mounting Height
5 in
Axle-Mounted Wheel Fits Axle Dia.
3/4 in
Caster Wheel Dia.
4 in
Axle-Mounted Wheel Dia.
10 in
Axle-Mounted Wheel Width
2 3/8 in
Caster Wheel Width
1 1/4 in
Description
General Purpose Plastic Tilt Truck, Cubic Foot Capacity 16 cu ft, Load Capacity 1,000 lb, Overall Length 55 1/2 in, Overall Width 26 1/2 in, Overall LxWxH 55 1/2 in x 26 1/2 in x 37 1/2 in, Overall Height 37 1/2 in, Optional Lid Mfg. Model No. 5/8 Lid, Container Material Polyethylene, Color Orange, Handle Type Raised, Mobility Option Manual, Caster/Wheel Configuration (2) Axle-Mounted, (2) Swivel, Caster/Wheel Mounting Location Standard, Caster Wheel Type Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.